Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Corner Tool, SS, 11 x 3 In

  • Mfr # 13P540

  • Zoro # G4965913


product price: $11.19
/ea

Key Features

Blade Width
2 1/2 in
Blade Length
5 in
Blade Material
Stainless Steel
Handle Material
Plastic/Rubber
Width (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P540
Zoro #
G4965913
UPC #
190735742457
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
2 1/2 in
Blade Length
5 in
Width (In.)
3 1/2 in
Length (In.)
11 in
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
4 7/8 in
Blade Width (In.)
3 in
Overall Length
11"
Handle Length
5 in

Details

Item
Outside Corner Trowel
Blade Material
Stainless Steel
Handle Material
Plastic/Rubber
Application
For Finishing Both Sides of Corner at Same Time
Blade Type
Flexible
Handle Design
Cushion Grip
Characteristics
Lightweight, Aluminum Mounting
Includes
Handle
Number of Pieces
1
Features
Durable
Compatible Primary Material
Concrete, Drywall, Masonry, Plaster
Handle Style
Ergonomic
Blade Shape
Outside Corner

Description

Outside Corner Trowel, Blade Length 5 in, Blade Material Stainless Steel, Blade Shape Outside Corner, Blade Width 2 1/2 in, Compatible Primary Material Concrete, Drywall, Masonry, Plaster, Features Durable, Handle Length 5 in, Handle Material Plastic/Rubber, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Outside Corner Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.