Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Firm Joint Caliper, Range 18 In.

  • Mfr # 40L724

  • Zoro # G5150625


product price: $46.69
/ea

Key Features

Range (In.)
18
Construction
Steel
Nut Type
Solid
Leg Style
Flat
Minimum Measurement - mm
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L724
Zoro #
G5150625
UPC #
190735827437
Country of Origin
India

Details

Item
Outside Firm-Joint Caliper
Range (In.)
18
Construction
Steel
Nut Type
Solid
Leg Style
Flat
Minimum Measurement - mm
1 mm
Joint Type
Firm
Minimum Measurement - Inch
0.037 in
Caliper Material
Steel
Maximum Measurement - mm
457 mm
Maximum Measurement
457 mm, 18 in
Range
0.037 in to 24 in, 1 mm to 608 mm
Maximum Measurement - Inch
18 in
Product Type
Outside Firm-Joint Caliper
Inches Measured - Maximum
18 in
Inches Measured - Minimum
0.037 in
Millimeters Measured - Minimum
1 mm
Millimeters Measured - Maximum
457 mm

Description

Outside Firm-Joint Caliper, Range 0.037 in to 18 in, 1 mm to 457 mm, Joint Type Firm, Maximum Measurement 457 mm, 18 in, Maximum Measurement - Inch 18 in, Maximum Measurement - mm 457 mm, Minimum Measurement - Inch 0.037 in, Minimum Measurement - mm 1 mm, Nut Type Solid, Caliper Material Steel, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.