Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Scraper, 2-1/2", Tungsten Carbide

  • Mfr # 13A697

  • Zoro # G4791123


product price: $21.29
/ea

Key Features

Blade Width
1/2 in
Blade Length
2 1/2 in
Blade Material
Tungsten Carbide
Handle Material
Polypropylene/TPR
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A697
Zoro #
G4791123
UPC #
190735740972
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1/2 in
Blade Length
2 1/2 in
Handle Length
6 in
Overall Length
11 3/4 in

Details

Item
Scraper
Blade Material
Tungsten Carbide
Handle Material
Polypropylene/TPR
No. of Edges
2
Color
Black/Red
Knife / Scraper Sub-Category
Scrapers
Blade Type
Adjustable
Handle Design
Ergonomic
Number of Pieces
1
Includes
Replacement Blade
Application
Large 2 Edged Blade For Heavy Duty Paint Scraping
Features
Adjustable Blade
Included Blade Manufacturer Part Number
TT13A69701G
Non-Sparking Status
No
Blade Flexibility
Stiff
Blade Shape
Straight
Replaceable Blade
Replaceable
Handle Style
Cushioned, Ergonomic
Tang Type
Full
Retractable Blade
Not Retractable
Blade Edge Type
Bevel
Number of Cutting Edges
2

Description

If you are looking for a paint scraper that will remove stubborn paint, then the Westward 13A697 Paint Scraper is the tool to get. It has a 2 1/2" blade width and 1 1/4" blade length. The tungsten carbide blade is adjustable so you can get it just right for the job at hand. The polypropylene handle has an overall length of 5 in., while the TPR grip offers extra comfort and control. With two sharp edges, this paint scraper provides versatility in your work. If you want to be able to efficiently remove any type of paint, then this Westward Paint Scraper is the perfect choice for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.