Zoro Homepage

Painters Tool, Stiff, 3", Carbon Steel

  • Mfr # 13A708

  • Zoro # G4791227


product price: $7.99
/ea

Key Features

Blade Width
3 in
Blade Length
4 1/8 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
Handle Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A708
Zoro #
G4791227
UPC #
190735741061
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
3 in
Blade Length
4 1/8 in
Handle Length
5 in
Overall Length
9 1/4 in

Details

Item
Painters Tool
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
Handle Design
Ergonomic
Knife / Scraper Sub-Category
Painters Tools
Color
Black/Blue
Blade Type
5-in-1
No. of Edges
1
Number of Pieces
1
Includes
Handle
Application
For Filling, Scraping, Gauging and Nail Setting
Tang Type
Half
Replaceable Blade
Not Replaceable
Handle Style
Cushioned, Ergonomic
Blade Shape
Semi-Circle/Straight
Blade Flexibility
Stiff
Non-Sparking Status
No
Retractable Blade
Not Retractable
Blade Edge Type
Bevel
Number of Cutting Edges
1

Description

Painters Tool, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 1/8 in, Blade Material Carbon Steel, Blade Shape Semi-Circle/Straight, Blade Width 3 in, Handle Length 5 in, Handle Material Polypropylene/TPR, Handle Style Cushioned, Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 1/4 in, Product Type Painters Tool, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.