Zoro Homepage

Painters Tool, Stiff, 3", SS

  • Mfr # 46A910

  • Zoro # G5153583


product price: $10.39
/ea

Key Features

Blade Length
4 1/4 in
Blade Material
Stainless Steel
Handle Material
Polypropylene/TPR/Steel
Overall Length
9 1/4 in
Handle Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A910
Zoro #
G5153583
UPC #
190735846728
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
3 in
Blade Length
4 1/4 in
Overall Length
9 1/4 in
Handle Length
5 in

Details

Item
Painters Tool
Blade Material
Stainless Steel
Handle Material
Polypropylene/TPR/Steel
Handle Design
Ergonomic, Hammer Head
No. of Edges
1
Blade Type
6-in-1, Full Tang
Knife / Scraper Sub-Category
Painters Tools
Color
Black/Blue
Number of Pieces
1
Includes
Handle
Application
For Spreading and Scraping
Tang Type
Full
Retractable Blade
Not Retractable
Number of Functions
6
Blade Edge Type
Bevel
Handle Style
Cushioned, Ergonomic, Hammer End
Non-Sparking Status
No
Blade Flexibility
Stiff
Blade Shape
Semi-Circle/Straight
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1

Description

The Westward 46A910 Painters Tool is the perfect tool for applying paint to a surface. The blade is made of stainless steel and has a hammer head design, making it easy to apply pressure. Made with a full tang blade, this stainless steel painters tool can be used in many different ways. It features six different edges that you can use depending on your needs. You will also appreciate its ergonomic handle that makes application smooth and easy. The 5 in handle length ensures that you have enough room to work comfortably. This Westward 46A910 Painters Tool will make painting much easier and faster for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.