Zoro Homepage

Palette Knife, Flexible, 1-1/4", SS

  • Mfr # 40JD57

  • Zoro # G1859186


product price: $7.99
/ea

Key Features

Blade Width
1 1/4 in
Blade Length
7 in
Blade Material
Stainless Steel
Handle Material
Hardwood
Handle Design
Straight with Hang holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JD57
Zoro #
G1859186
UPC #
190735825747
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/4 in
Blade Length
7 in
Handle Length
4 3/4 in
Overall Length
12 in

Details

Item
Spatula
Blade Material
Stainless Steel
Handle Material
Hardwood
Handle Design
Straight with Hang holes
Blade Type
Half Tang
No. of Edges
0
Color
Natural
Knife / Scraper Sub-Category
Spatulas
Includes
Handle
Number of Pieces
1
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Handle Style
Tapered
Blade Flexibility
Flexible
Blade Edge Type
Round
Tang Type
Full
Retractable Blade
Not Retractable
Blade Shape
Tapered
Number of Cutting Edges
0

Description

Spatula, Blade Edge Type Round, Blade Flexibility Flexible, Blade Length 7 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 1 1/4 in, Handle Length 4 3/4 in, Handle Material Hardwood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 12 in, Product Type Spatula, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.