Zoro Homepage

Palette Knife, Flexible, 1-3/16", SS

  • Mfr # 40JD58

  • Zoro # G1859177


product price: $7.19
/ea

Key Features

Blade Width
1 1/4 in
Blade Length
6 in
Blade Material
Stainless Steel
Handle Material
Hardwood
Handle Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JD58
Zoro #
G1859177
UPC #
190735825754
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/4 in
Blade Length
6 in
Handle Length
4 3/4 in
Overall Length
10 3/4 in

Details

Item
Spatula
Blade Material
Stainless Steel
Handle Material
Hardwood
Handle Design
Straight with Hang holes
Color
Natural
No. of Edges
0
Knife / Scraper Sub-Category
Spatulas
Blade Type
Half Tang
Includes
Handle
Number of Pieces
1
Tang Type
Full
Retractable Blade
Not Retractable
Replaceable Blade
Not Replaceable
Handle Style
Tapered
Blade Edge Type
Round
Blade Shape
Tapered
Blade Flexibility
Flexible
Non-Sparking Status
No
Number of Cutting Edges
0

Description

Spatula, Blade Edge Type Round, Blade Flexibility Flexible, Blade Length 6 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 1 1/4 in, Handle Length 4 3/4 in, Handle Material Hardwood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 10 3/4 in, Product Type Spatula, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.