Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer, 40 gal., 200 lb. Capacity

  • Mfr # 35MT16

  • Zoro # G0313778


product price: $450.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
40 gal
Load Capacity (Lb.)
200 lb
Tank Width (In.)
20 5/8 in
Tank Length (In.)
43 in
Tank Height (In.)
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35MT16
Zoro #
G0313778
UPC #
190735817162
Country of Origin
China

Dimensions

Tank Width (In.)
20 5/8 in
Tank Length (In.)
43 in
Tank Height (In.)
10 5/8 in
Nominal Tank Depth (In.)
10.25 in
Overall Length (In.)
44 3/4 in
Overall Width (In.)
20 1/2 in
Overall Height (In.)
35 in
Pump Size
316 gph
Overall Depth
44 3/4 in
Tank Overall Height
10 5/8 in
Overall Width
20 1/2 in
Tank Overall Depth
43 in
Tank Overall Width
20 5/8 in
Overall Height
35 in

Details

Tank Capacity
40 gal
Load Capacity (Lb.)
200 lb
Work Light
No
Item
Parts Washer
Construction
Steel
Temp. Range (F)
40 Degrees to 160 Degrees
Standards
UL Listed
Filtration
Yes
Output Frequency (Hertz)
60 Hz
Voltage
120V
Output Watts
43 W
Type
Aqueous
Load Capacity
200 lb
Work Lighting
No Light Included
Number of Brush Stations
0
Minimum Operating Temperature
50 Degrees F
Wattage
43 W
Maximum Fluid Level
10 1/4 in
Power Source
Corded
For Solution Base Type
Water-Based
Cleaning Method
Flush
Series
Dual Tub
Horsepower
29/500 hp
Pump Maximum Flow Rate
316 gph
Frequency
60 Hz
Number of Flushing Stations
2
Maximum Operating Temperature
95 Degrees F
Tank Material
Steel
Maximum Operating Temperature
95 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Flush, Tank Material Steel, Tank Capacity 40 gal, Maximum Fluid Level 10 1/4 in, Load Capacity 200 lb, Tank Overall Width 20 5/8 in, Tank Overall Depth 43 in, Tank Overall Height 10 5/8 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 95 Degrees F, Voltage 120V, Horsepower 29/500 hp, Includes Lift Off Cover with Safety Plate, Standards UL Listed, Cleaning Solution Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.