Parts Washer, 40 Gal, L 41 45/64 In

  • Mfr # 4KTV8

  • Zoro # G1727546


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
40 gal
Load Capacity (Lb.)
199.8 lb
Tank Width (In.)
20 1/2 in
Tank Length (In.)
43 in
Tank Height (In.)
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KTV8
Zoro #
G1727546
UPC #
190735850404
Country of Origin
China

Dimensions

Tank Width (In.)
20 1/2 in
Tank Length (In.)
43 in
Tank Height (In.)
10 5/8 in
Nominal Tank Depth (In.)
10.5 in
Overall Length (In.)
41 11/16 in
Overall Width (In.)
20 1/2 in
Overall Height (In.)
35 in
Pump Size
0.058HP, 316GPH@1/3Ft
Overall Height
35 in
Overall Width
20 1/2 in
Tank Overall Width
20 1/2 in
Overall Depth
41 23/32 in
Tank Overall Depth
43 in
Tank Overall Height
10 5/8 in

Details

Tank Capacity
40 gal
Load Capacity (Lb.)
199.8 lb
Item
Parts Washer
Type
Free Standing
Filtration
Yes
Construction
Powder Coated 18 Gauge Steel
Work Light
No
Standards
UL Listed
Voltage
120V
For Use With
Non-Flammable Water-Based Degreaser or Cleaning Agent
Resists
Corrosion
Features
Fully Flexible Nozzle, Fusible Link
Pump Maximum Flow Rate
316 gph
Series
Long Tub
Work Lighting
No Light Included
Cleaning Method
Flush
Tank Material
Steel
Number of Flushing Stations
1
Maximum Fluid Level
10 1/2 in
Minimum Operating Temperature
50 Degrees F
Horsepower
29/500 hp
Number of Brush Stations
0
Load Capacity
200 lb
For Solution Base Type
Water-Based
Maximum Operating Temperature
95 Degrees F
Maximum Operating Temperature
95 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Flush, Tank Material Steel, Tank Capacity 40 gal, Maximum Fluid Level 10 1/2 in, Load Capacity 200 lb, Tank Overall Width 20 1/2 in, Tank Overall Depth 43 in, Tank Overall Height 10 5/8 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 95 Degrees F, Voltage 120V, Horsepower 29/500 hp, Includes Components Shelf, Parts Tray, Standards UL Listed, Cleaning Solution Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.