Zoro Homepage

Parts Washer, Bench-Top, 3-1/2 Gal

  • Mfr # 4KTV9

  • Zoro # G2054202


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Tank Capacity
3.5 gal
Load Capacity (Lb.)
29.1 lb
Tank Width (In.)
13 in
Tank Length (In.)
17 in
Tank Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KTV9
Zoro #
G2054202
UPC #
190735850411
Country of Origin
China

Dimensions

Tank Width (In.)
13 in
Tank Length (In.)
17 in
Tank Height (In.)
9 in
Nominal Tank Depth (In.)
8.5 in
Overall Length (In.)
17 in
Overall Width (In.)
13 1/2 in
Overall Height (In.)
9 in
Pump Size
0.035HP, 264GPH@1/2Ft
Overall Width
13 1/2 in
Overall Height
9 in
Tank Overall Height
9 in
Tank Overall Width
13 in
Overall Depth
17 in
Tank Overall Depth
17 in

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Flush, Tank Material Steel, Tank Capacity 3.5 gal, Maximum Fluid Level 8 1/2 in, Load Capacity 29 lb, Tank Overall Width 13 in, Tank Overall Depth 17 in, Tank Overall Height 9 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 95 Degrees F, Voltage 120V, Horsepower 7/200 hp, Includes Components Shelf, Standards UL Listed, Cleaning Solution Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.