Zoro Homepage

Parts Washer, Mobile, 20 Gal, L 28-13/64

  • Mfr # 4KTV7

  • Zoro # G2099237


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
20 gal
Load Capacity (Lb.)
50 lb
Tank Width (In.)
20 5/8 in
Tank Length (In.)
30 in
Tank Height (In.)
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KTV7
Zoro #
G2099237
UPC #
190735850398
Country of Origin
China

Dimensions

Tank Width (In.)
20 5/8 in
Tank Length (In.)
30 in
Tank Height (In.)
7 7/8 in
Nominal Tank Depth (In.)
7.88 in
Overall Length (In.)
28 3/16 in
Overall Width (In.)
19 in
Overall Height (In.)
37 in
Pump Size
0.058HP, 316GPH@1/3Ft
Overall Width
19 in
Overall Height
37 in
Overall Depth
28 7/32 in
Tank Overall Width
20 5/8 in
Tank Overall Depth
30 in
Tank Overall Height
7 7/8 in

Details

Tank Capacity
20 gal
Load Capacity (Lb.)
50 lb
Standards
UL Listed
Voltage
120V
Type
Mobile
Work Light
No
Resists
Corrosion
Item
Parts Washer
For Use With
Non-Flammable Water-Based Degreaser or Cleaning Agent
Filtration
No
Construction
Powder Coated 20 Gauge Steel
Features
Fully Flexible Nozzle, Fusible Link
Tank Material
Steel
Pump Maximum Flow Rate
316 gph
Minimum Operating Temperature
50 Degrees F
For Solution Base Type
Water-Based
Load Capacity
50 lb
Number of Brush Stations
0
Mobility
Cart
Cleaning Method
Flush
Horsepower
29/500 hp
Series
Medium Tub
Maximum Fluid Level
7 7/8 in
Number of Flushing Stations
1
Work Lighting
No Light Included
Maximum Operating Temperature
95 Degrees F
Filtration Type
No Filtration
Maximum Operating Temperature
95 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Flush, Tank Material Steel, Tank Capacity 20 gal, Maximum Fluid Level 7 7/8 in, Load Capacity 50 lb, Tank Overall Width 20 5/8 in, Tank Overall Depth 30 in, Tank Overall Height 7 7/8 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 95 Degrees F, Voltage 120V, Horsepower 29/500 hp, Includes Large Drying Shelf with Removable Drain Tank, Oil Tray, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.