Zoro Homepage

Passive Welding Helmet, 10, Black

  • Mfr # 4UZZ3

  • Zoro # G2004493


product price: $42.49
/ea

Key Features

Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Black
Viewing Area
3.86 in x 2.09 in
Standards
ANSI Z87.1,CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UZZ3
Zoro #
G2004493
UPC #
190735858967
Country of Origin
China

Dimensions

Helmet Width
23 cm

Details

Item
Welding Helmet
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Black
Viewing Area
3.86 in x 2.09 in
Standards
ANSI Z87.1,CSA Z94.3
Features
Flip-Up Front
Electromagnetic Sensor
No
Grind Mode
No
Headgear
Ratchet
Lens Shade
10
Welding Helmet Light State
3.0
Switching Speed
Not Rated
Welding Helmet Material
Nylon
Welding Helmet Color
Black
includes Electromagnetic Sensor
No
Suspension Adjustment Type
Ratchet
Lens Color
Black
Welding Shade Designation
W10
Light State
3
Magnification
No
Helmet Type
Passive
Compatible Suspension Brand Name
Westward
Helmet Material
Nylon
Lens Material
Glass

Description

Welding Helmet, Color Black, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45L593, Features Flip-Up Front, Grind Mode No, Helmet Material Nylon, Helmet Type Passive, Helmet Width 23 cm, Lens Color Black, Lens Material Glass, Light State 3, Magnification No, Number of Arc Sensors 0, Standards ANSI Z87.1,CSA Z94.3, Suspension Adjustment Type Ratchet, Switching Speed Not Rated, Viewing Area 3.86 in x 2.09 in, Welding Shade Designation W10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.