Zoro Homepage

Pencil Tire Press Gauge, 20 to 120 psi

  • Mfr # 2HKW8

  • Zoro # G0485554


product price: $6.75
/ea

Key Features

Used For
Tires
Includes
Pocket Clip
Material
Plastic, Steel
Max. Air Pressure
120 psi
Size
Gages, Tire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKW8
Zoro #
G0485554
UPC #
190735795736
Country of Origin
China

Dimensions

Size
Gages, Tire
Overall Length
5 1/2 in

Details

Used For
Tires
Includes
Pocket Clip
Material
Plastic, Steel
Max. Air Pressure
120 psi
Features
2 psi Increments, 4-Sided Indicating Bar
Pressure Range
20 to 120 psi
Item
Pencil Tire Pressure Gauge
Product Type
Tire Pressure Gauge
Gauge Type
Pencil
Minimum Operating Air Pressure
20 psi
Color
Silver
Maximum Operating Air Pressure
120 psi
Minimum Operating Temperature
-4 Degrees F
Finish
Chrome Plated
Tire Pressure Calibration Increments
2 psi
Maximum Operating Temperature
122 Degrees F

Description

Pencil Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Plastic, Steel, Overall Length 5 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 20 psi, Maximum Operating Air Pressure 120 psi, Includes Pocket Clip, Color Silver, Finish Chrome Plated, Maximum Operating Temperature 122 Degrees F, Maximum Rim Hole Size Not Applicable, Minimum Operating Temperature -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.