Zoro Homepage

Percussion Masonry Bit Set, 7 pcs

  • Mfr # 6PTC5

  • Zoro # G4082635


product price: $9.85
/ea

Key Features

Number of Pieces
7
Cutting Direction
Right Hand
Overall Length
4 in, 6 in
Impact Rated
No
Application
For Drilling Brick, Cinder Block, Tile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PTC5
Zoro #
G4082635
UPC #
190735887806
Country of Origin
China

Dimensions

Overall Length
4 in, 6 in
Drill Bit Size
3/16 in to 1/2 in
Shank Size
3/16'', 1/4'', 1/4'', 1/4'', 1/4'', 3/8''
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Smallest Drill Bit Size
3/16 in
Largest Drill Bit Size
1/2 in
Shank Diameter
9/64 in, 3/16 in, 15/64 in, 17/64 in, 23/64 in
Diameter
3/16' in, 1/4 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in

Details

Item
Round Shank Drill Bit Set
Number of Pieces
7
Cutting Direction
Right Hand
Impact Rated
No
Application
For Drilling Brick, Cinder Block, Tile
Number of Cutter Heads
2
Cutter Heads
2
For Use With
Spline Drive Rotary Hammer Drill
Shank Shape
Round
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1875, 0.25, 0.3125, 0.375, 0.5
Percussion Rated
Yes
Number of Drill Bits
7
Shank Type - Machining
Straight
Number of pieces
7

Description

Round Shank Drill Bit Set, Straight, 7 Number of Drill Bits, High Speed Steel, Number of Cutter Heads 2, Overall Length 3 in, 4 in, 6 in, Bright (Uncoated), Shank Diameter 9/64 in, 3/16 in, 1/4 in, 9/32 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.