Zoro Homepage

Phillips, Slotted Bit 6 in, Drive Size: 3/16 in , Num. of pieces:2

  • Mfr # 401L67

  • Zoro # G3370871


product price: $4.95
/ea

Key Features

Drive Size
3/16 in
Bit Style
Phillips, Slotted
Overall Length
6 in
Number of Pieces
2
Includes
Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L67
Zoro #
G3370871
UPC #
190735954508
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/16 in
Overall Length
6 in
Sizes Included
Phillips: #0, Slotted: 1/8 in
Tip Size
#0, ST1/8 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted
Number of Pieces
2
Includes
Rotating Cap
Measurement Type
SAE
Finish
Black Oxide
Handle Design
Ergonomic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
Ratcheting
No
Driver Type
2-in-1
Screwdriver Bit Material
S2 Steel
Shank Material
Alloy Steel
Bit Retainer Type
Friction Hold
Shank Type
Solid
Standards
ASME B107.600
Single End/Double End
Double End
Primary Application
General Purpose
Tether Capable
Tether Capable
Handle Material
Multicomponent
Insulated
No
ESD Safe
No
Tether Style
Tether Capable
For Screw Type
Phillips, Slotted
Bit Material
S2 Steel
Non-Sparking
No
Tether Ready
No
Number of Bits
1
Magnetized Tip
No
Number of Tips
2
Tip Style
Phillips, Slotted
Single/Double End Bits
Double End
Grip Style
Ergonomic, Molded
Replaceable Shank
No
Corrosion Resistant
Yes
Handle Type
Molded
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable

Description

Multi-Bit Screwdriver, Tip Size #0, ST1/8 in, Tip Style Phillips, Slotted, Friction Hold, Ergonomic, Molded, Bit Material S2 Steel, Bit Storage Not Applicable, Double End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 3/16 in, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.