Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6

  • Mfr # 401L10

  • Zoro # G4017653


product price:  $5.99
/ea

Key Features

Drive Size
1/4 in, 5/16 in
Bit Style
Phillips, Slotted
Overall Length
7 1/2 in
Number of Pieces
6
Features
Non Ratcheting, Magnetic Type Bit Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L10
Zoro #
G4017653
UPC #
190735957011
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 5/16 in
Overall Length
7 1/2 in
Sizes Included
Hex: 1/4 in + 5/16 in, Phillips: #1 + #2, Slotted: 3/16 in + 9/32 in
Shank Length
2 in
Tip Size
#1, #2, 1/4 in, 3/16 in, 5/16 in, 9/32 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted
Number of Pieces
6
Features
Non Ratcheting, Magnetic Type Bit Retainer
Includes
Screwdriver Bits: PH1 x ST3/16 in , PH2 x ST9/32 in , Nut Driver: Hex 1/4 in x Hex 5/16 in
Measurement Type
SAE
Finish
Chrome Shank, Black Oxide Bits
Driver Type
6-in-1
Ratcheting
No
Standards
ASME B107.600
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Bit Material
S2 Steel
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Primary Application
General Purpose
Handle Design
Ergonomic
Bit Retainer Type
Ball Bearing
Single End/Double End
Double End
Shank Type
Solid
Handle Material
Multicomponent
Insulated
No
ESD Safe
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Tether Ready
No
Non-Sparking
No
Replaceable Shank
No
Magnetized Tip
No
Number of Tips
6
Single/Double End Bits
Double End
Bit Material
S2 Steel
Grip Style
Ergonomic, Molded
For Screw Type
Phillips, Slotted
Number of Bits
3
Handle Type
Molded
Tip Style
Hex, Phillips, Slotted
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, 5/16 in, 9/32 in, Tip Style Hex, Phillips, Slotted, Ball Bearing, Ergonomic, Molded, Bit Material S2 Steel, Bit Storage Not Applicable, Double End, Magnetized Tip No, Shank Length 2 in, Shank Material Alloy Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.