
PianoBox, Blue, 72.4375x49.4375x34in, 1PK
Mfr # 857DZ5
Zoro # G515852474
product price: $1,497.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Overall Width
72 7/16 in
Color
Blue
Locking System
Recessed Padlock
Overall Height
49 7/16 in
Jobsite Storage Type
Jobsite Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
857DZ5
Zoro #
G515852474
UPC #
714334086745
Country of Origin
Mexico
Dimensions
Overall Width
72 7/16 in
Overall Height
49 7/16 in
Overall Depth
34 in
Details
Color
Blue
Locking System
Recessed Padlock
Item
Job Site Piano Box
Jobsite Storage Type
Jobsite Cabinet
Includes Gas Springs
Gas Springs Included
Forklift Compatibility
Compatible with Forklift
Total Storage Capacity
57.4 cu ft
Lid Style
Piano
Description
Job Site Piano Box, Color Blue, Jobsite Storage Type Jobsite Cabinet, Lid Style Piano, Locking System Recessed Padlock, Overall Depth 34 in, Overall Height 49 7/16 in, Overall Width 72 7/16 in, Total Storage Capacity 57.4 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.