Zoro Homepage

Pick and Hook Set

  • Mfr # 1EKB1

  • Zoro # G2406451


product price: $12.29
/ea

Key Features

Material
Aluminum Handles, Steel Blades
Application
Pull O-Rings, Seals, Cotter Pins and Brushes More Quickly and Easily
Number of Pieces
5
Includes
90 Degrees Pick, Aluminum Knurled Handle with Magnet Pick, O-Ring Pick, Straight and Hook Pick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKB1
Zoro #
G2406451
UPC #
190735748398
Country of Origin
Taiwan, Province of China

Details

Material
Aluminum Handles, Steel Blades
Application
Pull O-Rings, Seals, Cotter Pins and Brushes More Quickly and Easily
Number of Pieces
5
Includes
90 Degrees Pick, Aluminum Knurled Handle with Magnet Pick, O-Ring Pick, Straight and Hook Pick
Item
Pick and Hook Set

Description

Pick and Hook Set, Application Pull O-Rings, Seals, Cotter Pins and Brushes More Quickly and Easily, Number of Pieces 5, Material Aluminum Handles, Steel Blades, Includes 90 Degrees Pick, Aluminum Knurled Handle with Magnet Pick, O-Ring Pick, Straight and Hook Pick, For Use With -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.