Westward
5 lb Pick Mattock, 4 in L Head, 36 in L Fiberglass Handle
Mfr # 20C885
Zoro # G4820191
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 5 lb
- Head Material Steel
- Handle Fiberglass w/ Textured Grip
- Blade (2) Width 4 in
- Features Double Injected Grip
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- MIBRO 36-Piece 1 in. Screwdriver Bit and Nut Setter Set (313370)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- STANLEY 6 in L x 10 TPI Bi-Metal (20561S610R)
- WESTWARD Chipping Hammer w/Brush, Vertical, 4.4 Oz (2WDR2)
- WESTWARD Bricklayers Hammer, Hickory, 16 Oz (6DWK8)
- WESTWARD Railroad Pick, # 6, 36 IN (20C884)
- WESTWARD Pick Mattock, # 5, 36 IN (20C883)
- WESTWARD Chipping Hammer, Horizontal, 5.6 Oz (2DBV1)
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- PICARD Riveting Cross Peen Hammer, 12 oz. (032700-0300)
- Westward Picks & Riveting Chipping Hammers