Zoro Homepage

Pick Replacement Handle, 36 IN

  • Mfr # 20C886

  • Zoro # G4793467


product price: $16.99
/ea

Key Features

Overall Length
36 in
Handle
Fiberglass
Type
Fiberglass
Handle Material
Fiberglass
For Use With
20C883, 20C884, 20C885
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C886
Zoro #
G4793467
UPC #
190735761472
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 in
Handle Length
36 in

Details

Item
Pick Replacement Handle
Handle
Fiberglass
Type
Fiberglass
Handle Material
Fiberglass
For Use With
20C883, 20C884, 20C885
Includes Handle
Yes
Product Type
Pick Replacement Handle

Description

Pick Replacement Handle, Product Type Pick Replacement Handle, Head Material Not Applicable, Head Weight Not Applicable, Adze Length Not Applicable, Adze Width Not Applicable, Pick Length Not Applicable, Pick Width Not Applicable, Axe Length Not Applicable, Axe Width Not Applicable, Head Length Not Applicable, Handle Material Fiberglass, Handle Length 36 in, Overall Length 36 in, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.