Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull

  • Mfr # 10E741

  • Zoro # G4066002


product price: $7.89
/ea

Key Features

Length
19 in
Material
Neodymium
Features
Easily Bends to Retrieve Lost Items from Engines, Dashboards, Drains, and Vents
Type
Bendable
Application
For Pick Up, Retrieving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E741
Zoro #
G4066002
UPC #
-
Country of Origin
China

Dimensions

Length
19 in
Width
15/16 in
Surface Size
19/64 in
Size
19 in
Diameter
1/32 in
Pickup Length
19 in
Compressed Length
19 in
Head Diameter
1/16 in

Details

Item
Magnetic Retrieval Tool
Material
Neodymium
Features
Easily Bends to Retrieve Lost Items from Engines, Dashboards, Drains, and Vents
Type
Bendable
Application
For Pick Up, Retrieving
Pull Capacity
2 lb
Lifting Capacity
2 lb
Handle Type
Knurled Handle
Product Type
Magnetic Retrieval Tool
Magnet Type
Neodymium
Handle Style
Knurled
Head Type
Magnet
Shaft Type
Fixed
Magnetic Pull Capacity - Maximum
2 lb

Description

The Westward 10E741 Pick-Up Tool is a must-have for those who work on cars and machinery. It can easily bend to retrieve lost items from engines, dashboards, drains, and vents. The bendable pick up tool is 19 in. long and 15/16 in. wide with a 1/32" diameter handle that can lift 2 lb. It has a knurled handle and an overall weight of 2 lb. Its flexible neck allows you to adjust the angle of the tool to reach hard-to-reach places such as engine compartments or tight spaces between seats. The Westward 10E741 Bendable Pick Up Tool is perfect for retrieving lost items around the house or garage such as keys, coins, tools, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.