Zoro Homepage

Pilot Punch Set, Alloy Steel, 12 Pc

  • Mfr # 49A456

  • Zoro # G5317785


product price: $55.19
/ea

Key Features

Material
Steel
Number of Pieces
12
Includes
Pilot Punch: 1/16, Pilot Punch: 1/2, Pilot Punch: 1/4, Pilot Punch: 1/8, Pilot Punch: 3/16, Pilot Punch: 3/32, Pilot Punch: 3/8, Pilot Punch: 5/16, Pilot Punch: 5/32, Pilot Punch: 5/64, Pilot Punch: 7/16, Pilot Punch: 7/32
Punch Piece Design
1-Piece Design
Sizes Included
1/16 x 2-3/4, 1/2 x 6, 1/4 x 5-1/2, 1/8 x 4, 3/16 x 4-3/4, 3/32 x 3-1/2, 3/8 x 6, 5/16 x 6, 5/32 x 4-1/2, 5/64 x 3-1/4, 7/16 x 6, 7/32 x 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49A456
Zoro #
G5317785
UPC #
190735847503
Country of Origin
China

Dimensions

Sizes Included
1/16 x 2-3/4, 1/2 x 6, 1/4 x 5-1/2, 1/8 x 4, 3/16 x 4-3/4, 3/32 x 3-1/2, 3/8 x 6, 5/16 x 6, 5/32 x 4-1/2, 5/64 x 3-1/4, 7/16 x 6, 7/32 x 5
Punch Taper Length
1 1/4 in, 1 7/10 in, 2 1/10 in, 2 1/2 in, 2 7/10 in, 2 4/5 in, 3 1/2 in, 4 in, 4 9/50 in
Tip Size
1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Overall Length
2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/2 in, 6 in

Details

Item
Roll Pin Punch Set
Material
Steel
Number of Pieces
12
Includes
Pilot Punch: 1/16, Pilot Punch: 1/2, Pilot Punch: 1/4, Pilot Punch: 1/8, Pilot Punch: 3/16, Pilot Punch: 3/32, Pilot Punch: 3/8, Pilot Punch: 5/16, Pilot Punch: 5/32, Pilot Punch: 5/64, Pilot Punch: 7/16, Pilot Punch: 7/32
Punch Piece Design
1-Piece Design
Features
Knurling, Slip Resistant
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material Applications
Metal
Types Included
Pilot Punch
Container Type
Pouch
Tether Ready
No
Grip Style
Knurled
Includes Handle
No
Measurement Type
Metric, SAE
Includes Handguard
No
Set Type
Punch Set
Blade Tip Shape
Half Round
Includes Striking Cap
No

Description

Roll Pin Punch Set, Set Type Punch Set, Types Included Pilot Punch, Number of Pieces 12, Blade Tip Shape Half Round, Includes Handle No, Includes Handguard No, Material Applications Metal, Overall Length 2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/2 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.