Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Pin Gage Set, Minus, 190 Pc, 0.061-0.250 In 5PLG2

Pin Gage Set, Minus, 190 Pc, 0.061-0.250 In (Discontinued)

  • Mfr # 5PLG2
  • Zoro # G2934951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PLG2
Zoro #
G2934951
UPC #
190735868164
Country of Origin
China

Dimensions

Length (In.)
2
Nominal Size
0.061 to 0.250 in

Details

Item
Pin Gage Set, Minus, 190 Pc
Material
Black Oxide Coated Bearing Steel
Tolerance
Class ZZ (0.0002 in)
Application
Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go Gage
Includes
Case
Grade
Class ZZ
Increments (In.)
0.0010
Measuring Range (In.)
0.061 to 0.250
Shape
Cylindrical

Description

Pin Gage Set, Minus, 190 Pc, Material Black Oxide Coated Bearing Steel, Grade Class ZZ, Nominal Size 0.061 to 0.250 in, Shape Cylindrical, Tolerance Class ZZ (0.0002 in), Includes Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.