Zoro Homepage
This item is Discontinued.
Westward Pin Gage Set, Minus, 50 Pc, 0.011-0.060 In 5PLE8

Pin Gage Set, Minus, 50 Pc, 0.011-0.060 In (Discontinued)

  • Mfr # 5PLE8
  • Zoro # G3358363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PLE8
Zoro #
G3358363
UPC #
190735868027
Country of Origin
China

Dimensions

Length (In.)
2
Nominal Size
0.011 to 0.060"

Details

Item
Plug Gage Set
Material
Polished Bearing Steel
Tolerance
0.0002 in
Application
Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go Gage
Includes
Case
Type
NoGo (Minus)
Increments (In.)
0.0010
Grade
Class ZZ
Measuring Range (In.)
0.011 to 0.060
Shape
Cylindrical
Measuring Range
0.011" to 0.060'
Class
ZZ

Description

Plug Gage Set, Material Polished Bearing Steel, Tolerance 0.0002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.