Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, Barrel, 1/2in.

  • Mfr # 31MA16

  • Zoro # G8570003


product price: $16.05
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/2 in, 15/16 in
Tether Capable
Tether Capable
Characteristics
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MA16
Zoro #
G8570003
UPC #
190735809709
Country of Origin
India

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/2 in, 15/16 in
Tip Size
1/2 in, 15/16 in
Taper Length
2 1/2 in
Hole Diameter
1/2 in

Details

Item
Pin Punch
Tether Capable
Tether Capable
Characteristics
Hardened Steel
Application
Aligning Bolt Holes During Steel Beam Construction
Construction
Black Oxide, Alloy Steel
Hex (In.)
15/16
Design
1-Piece, Precision Machined, Ground
Type
Barrel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Punch Type
Bull Pin Punch
Material Applications
Metal, Plastic, Wood
Tip Type
Ball
Grip Style
Knurled
Shank Shape
Round
Automatic
No
Measurement Type
SAE
Includes Handguard
No
Container Type
Box
Includes Striking Cap
No
Tether Ready
No

Description

Pin Punch, Automatic No, Punch Type Bull Pin Punch, Tip Size 1/2 in, 15/16 in, Tip Type Ball, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/2 in, Overall Length 8 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 1/2 in, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.