Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, Bull, 5/16in.

  • Mfr # 31MA13

  • Zoro # G8569976


product price: $32.49
/ea

Key Features

Overall Length
13 3/4 in
Length (In.)
13 3/4 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Hex (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MA13
Zoro #
G8569976
UPC #
190735809679
Country of Origin
India

Dimensions

Overall Length
13 3/4 in
Length (In.)
13 3/4 in
Tip Size (In.)
5/16 in
Tip Size
5/16 in
Taper Length
12 1/2 in
Shank Width
1 1/4 in
Hole Diameter
5/16 in

Details

Item
Pin Punch
Tether Capable
Tether Capable
Hex (In.)
1 1/4 in
Construction
Black Oxide, Alloy Steel
Design
1-Piece, Round, Forged
Type
Bull
Characteristics
Hardened Steel
Application
Bull Pin
Tether Style
Standard Tool (Accessory Needed for Tethering)
Automatic
No
Tip Type
Ball
Includes Striking Cap
No
Material Applications
Metal, Plastic, Wood
Tether Ready
No
Grip Style
Knurled
Punch Type
Bull Pin Punch
Includes Handguard
No
Container Type
Box
Measurement Type
SAE
Shank Shape
Round

Description

If you need to remove a pin from a part, the Westward 31MA13 Pin Punch is an essential tool. Made of black oxide alloy steel, this pin punch has a length of 13 3/4 in. and is suitable for bull pins. It features a 1 1/4" hex that allows you to adjust it easily into place. The round, forged design ensures that you can apply pressure without damaging the part or the punch itself. This 1-piece pin punch has a 5/16" tip size and hardened steel construction. If you want to get rid of pins safely and quickly, then invest in the Westward 31MA13 Pin Punch today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.