Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch Set, 1/16 To 5/16 In, 7 Pc

  • Mfr # 2AJL4

  • Zoro # G1451222


product price: $21.69
/ea

Key Features

Material
Steel
Number of Pieces
7
Includes
1/165/16, 1/4, 1/41/2, 1/85/16, 3/167/16, 3/325/16, 4-1/, 4 1/2, 4 3/4, 5, 5 1/4, 5 3/4, 5/16, 5/323/8, 6
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJL4
Zoro #
G1451222
UPC #
190735794463
Country of Origin
China

Dimensions

Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
7
Includes
1/165/16, 1/4, 1/41/2, 1/85/16, 3/167/16, 3/325/16, 4-1/, 4 1/2, 4 3/4, 5, 5 1/4, 5 3/4, 5/16, 5/323/8, 6
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Plain
Includes Handguard
No
Tether Ready
No
Container Type
Pouch
Set Type
Punch Set
Chisel Type
Pin Punch
Includes Handle
No
Blade Tip Shape
Straight
Measurement Type
SAE
Material Applications
For Softer Metal & Wood
Types Included
Pin Punch
Includes Striking Cap
No
Type
Super Duty Set

Description

Drive Pin Punch Set, Set Type Punch Set, Types Included Pin Punch, Number of Pieces 7, Blade Tip Shape Straight, Includes Handle No, Chisel Type Pin Punch, Includes Handguard No, Material Applications For Softer Metal & Wood, Includes 1/165/16, 1/4, 1/41/2, 1/85/16, 3/167/16, 3/325/16, 4-1/, 4 1/2, 4 3/4, 5, 5 1/4, 5 3/4, 5/16, 5/323/8, 6, Tip Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.