Zoro Homepage

Pipe Cutter Wheel, 1/8-2 In

  • Mfr # 6KHD3

  • Zoro # G3529066


product price: $10.59
/ea

Key Features

Impact Rated
No
Material
Steel
Overall Length
1 1/4 in
Blade Edge Type
Straight
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KHD3
Zoro #
G3529066
UPC #
190735882740
Country of Origin
India

Dimensions

Overall Length
1 1/4 in
Blade Diameter
30 mm
Blade Thickness
2.3 mm
Tool Length
1 7/32 in

Details

Item
Cutter Wheel
Impact Rated
No
Material
Steel
Blade Edge Type
Straight
Number of Cutting Edges
1
Number of Blades Included
1
Material Application
Carbon Steel Pipe
Includes Blade Dispenser
No
Blade Tip
Rounded
Blade Material
Carbon Steel
For Use With
No
Blade Design
Straight
Features
Heat Treated Blade
Cutting Action
180 Degree Rotation
Application
Cutting of Hollow Tubes
Compatible Material
Aluminum, Brass, Copper, Steel
Compatible with Manufacturer Model Number
3CYV3
Compatible Manufacturer Part Number
3CYV3
Compatible Manufacturer Model Number
3CYV3
For Use With Mfr. Model Number
3CYV3
Compatible with Manufacturer Model No.
3CYV3
Compatible with Mfr. Model No.
3CYV3
For Use with Mfr Model Number
3CYV3
Compatible Pump Manufacturer Part Number
3CYV3
Compatible Mfr. Model Number
3CYV3

Description

Cutter Wheel, Compatible Manufacturer Model Number 3CYV3, Compatible Material Aluminum, Brass, Copper, Steel, Tool Length 1 7/32 in, Compatible with Grainger Part Number 3CYV3, Material Steel, Blade Diameter 30 mm, Blade Thickness 2.3 mm, Number of Blades Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.