Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cutter Wheel For 4YR88

  • Mfr # 5MZ34

  • Zoro # G2879825


product price: $12.75
/ea

Key Features

Impact Rated
No
Material
Steel
For Use With
Tubing Cutter
Material Application
Copper
Blade Diameter
31 3/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZ34
Zoro #
G2879825
UPC #
190735865620
Country of Origin
Korea, Republic of

Dimensions

Blade Diameter
31 3/16 mm
Blade Thickness
18.5 mm
Tool Length
31 3/16 mm

Details

Item
Replacement Cutter Wheel
Impact Rated
No
Material
Steel
For Use With
Tubing Cutter
Material Application
Copper
Blade Material
Steel
Includes Blade Dispenser
No
Blade Edge Type
Straight
Blade Tip
Rounded
Number of Cutting Edges
1
Number of Blades Included
1
Compatible with Manufacturer Model Number
TCW185312S
Features
Replace Blade from Blade Disposal
Compatible Material
Aluminum, Brass, Copper, Steel
Compatible Manufacturer Part Number
TCW185312S
Compatible Manufacturer Model Number
TCW185312S
For Use With Mfr. Model Number
TCW185312S
Compatible with Manufacturer Model No.
TCW185312S
Compatible with Mfr. Model No.
TCW185312S
For Use with Mfr Model Number
TCW185312S
Compatible Pump Manufacturer Part Number
TCW185312S
Compatible Mfr. Model Number
TCW185312S

Description

Replacement Cutter Wheel, Compatible with Manufacturer Model Number TCW185312S, Compatible Material Aluminum, Brass, Copper, Steel, Tool Length 31 3/16 mm, Compatible with Grainger Part Number 4YR88, Material Steel, Blade Diameter 31 3/16 mm, Blade Thickness 18.5 mm, Number of Blades Included 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.