Zoro Homepage

24 in L 3 in Cap. Beryllium Copper Alloy Straight Pipe Wrench

  • Mfr # 23X843

  • Zoro # G4797807


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
3 in
Handle Material
Beryllium Copper Alloy
Handle Type
I-Beam
Nonsparking
Yes
Standards
FM7910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X843
Zoro #
G4797807
UPC #
190735778524
Country of Origin
China

Dimensions

Overall Length
24 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
3 in
Handle Material
Beryllium Copper Alloy
Handle Type
I-Beam
Nonsparking
Yes
Standards
FM7910
Jaw Material
Beryllium Copper
Features
Non-Magnetic
Material
Beryllium Copper
Finish
Natural
Weight
8.7 lb
Non-Magnetic
Yes
Insulated
No
Handle Color
Gold
Tether Style
Tether Capable
Jaw Texture
Serrated
Adjustment Type
Groove
Corrosion Resistant
Yes
Ratcheting
No
Adjustable
Manual

Description

This Westward 23X843 24 in. L 3 in. Cap Beryllium Copper Alloy Straight Pipe Wrench is a nonsparking tool that can be used to work on gas and oil lines without having to worry about sparks. The pipe wrench has a non-magnetic design, making it ideal for working with sensitive equipment. The beryllium copper alloy handle offers a comfortable grip while you work. It also has an i-beam handle with a gold color finish, which not only makes the tool look good but also provides strength and durability. If you want a reliable pipe wrench that won't spark, this Westward 23X843 is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.