Plain L Key Hex Key, 3/4 in Tip Size, 7 15/64 in Long, 3/4 in Short
Mfr # 54TU45
Zoro # G5122317
product price: $10.19
/eaKey Features
Tip Size
3/4 in
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Shape
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54TU45
Zoro #
G5122317
UPC #
-
Country of Origin
China
Dimensions
Tip Size
3/4 in
Arm Length
7 15/64 in
Handle Length
7 15/64 in
Length Family
Short
Short Arm Length
3/4 in
Long Arm Length
7 15/64 in
Handle-Length
7 15/64 in
Short-Arm-Length
3/4 in
Long-Arm-Length
7 15/64 in
Arm-Length
7 15/64 in
Arm Length - Short
3/4 in
Arm Length - Long
7 15/64 in
Description
Hex Key, Tip Size 3/4 in, Long Arm Length 7 15/64 in, Short Arm Length 3/4 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.