Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain L Key Hex Key, 9/64 in Tip Size, 3 15/16 in Long, 9/64 in Short

  • Mfr # 54TU70

  • Zoro # G5122280


product price: $0.71
/ea

Key Features

Tip Size
9/64 in
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Shape
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU70
Zoro #
G5122280
UPC #
-
Country of Origin
China

Dimensions

Tip Size
9/64 in
Arm Length
3 15/16 in
Handle Length
3 15/16 in
Long Arm Length
3 15/16 in
Short Arm Length
9/64 in
Length Family
Long
Short-Arm-Length
9/64 in
Arm-Length
3 15/16 in
Handle-Length
3 15/16 in
Long-Arm-Length
3 15/16 in
Arm Length - Short
9/64 in
Arm Length - Long
3 15/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
Shape
L
Handle Type
Plain
Nonsparking
No
Tether Capable
Tether Capable
Blade Material
Alloy Steel
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Working Angle
0 Degrees
Meets/Exceeds
ASME B18.3-2013
Handle Material
Alloy Steel
Tether Style
Tether Capable
Standards
ASME B18.3-2013
Corrosion Resistant
No
Non-Sparking
No
Number of Ball Ends
0
Driver Material
Alloy Steel
Non-Magnetic
No
Key Shape
L
Number of Tips
2
Insulated
No
End Shape
Hex
Grip Style
Plain
Tether Ready
No
Fastener Holding
No
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 9/64 in, Long Arm Length 3 15/16 in, Short Arm Length 9/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.