Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Handle Pry Bar, 12 In L

  • Mfr # 2AJK2

  • Zoro # G1376812


product price: $14.79
/ea

Key Features

Features
Bent Head
Type
Pry Bars
Overall Length
12 in
Overall Width
11/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJK2
Zoro #
G1376812
UPC #
190735794357
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
11/16 in
Thickness
3/8 in
Handle Length
4 1/4 in
Bar Diameter
3/8 in
End Width
11/16 in
Bar Width
11/16 in

Details

Item
Screwdriver Handle Pry Bar
Features
Bent Head
Type
Pry Bars
Material
Carbon Steel
End Style
Wedge
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Number of Nail Slots
0
Bar Shape
Square
End Angle Style
Offset
Tether Ready
No
Application
For Woodworking to Lever or Pry.

Description

The Westward 2AJK2 Plastic Handle Pry Bar is the perfect tool for pulling nails and prying. With a bent head, this screwdriver handle pry bar will give you more leverage when it comes to pulling nails and other fasteners. The carbon steel material makes it sturdy enough to withstand heavy use. It has an overall length of 12 in., an overall width of 11/16 in., a thickness of 3/8 in. and a 3/8" dia. This Westward Pry Bar is just what you need for those tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.