Zoro Homepage

Plastic Handle Pry Bar, 18 In L

  • Mfr # 2AJK3

  • Zoro # G1907972


product price: $14.49
/ea

Key Features

Features
Bent Head
Type
Pry Bars
Overall Length
18 in
Overall Width
25/32 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJK3
Zoro #
G1907972
UPC #
190735794364
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Width
25/32 in
Thickness
13/32 in
Handle Length
5 1/4 in
End Width
13/16 in
Bar Width
13/16 in
Bar Diameter
7/16 in

Details

Item
Screwdriver Handle Pry Bar
Features
Bent Head
Type
Pry Bars
Material
Carbon Steel
End Style
Wedge
Handle Material
Plastic
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Red
Tether Ready
No
Number of Nail Slots
0
Bar Shape
Square
End Angle Style
Offset
Application
For Woodworking to Lever or Pry.

Description

When you need to pry something open, reach for the Westward 2AJK3 Plastic Handle Pry Bar. The bent head allows you to get into tight spaces and pull nails without damaging your hand or surrounding surfaces. Made of carbon steel, this plastic handle pry bar is sturdy and long lasting. With a black finish, it is designed to resist rusting. It has an overall length of 18 in., width of 25/32 in., thickness of 13/32 in., and a 13/32" diameter. You can attach it to a tether if needed with its standard tool connector. For those who need a screwdriver handle pry bar that will last, the Westward 2AJK3 Plastic Handle Pry Bar is the perfect choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.