This item is Discontinued.
This item is Discontinued.
Plastic Pipe/Tubing Cutter, 1-5/8 In Cap (Discontinued)
Mfr #
6ATY8
Zoro #
G2378013
UPC # 190735881514
Country of Origin China
Category Pipe & Tubing Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6ATY8
- Zoro #
- G2378013
- UPC #
- 190735881514
- Country of Origin
- China
Dimensions
- Overall Length
- 9 in
- Overall Length (In.)
- 9
Details
- Cutting Capacity
- 1/4 in to 1-5/8 in
- Cutting Action
- Ratcheting
- Cuts
- CPVC, PEX, Polybutylene, Polyethylene, PVC
- Body Material
- Aluminum and Plastic
- Blade Material
- Carbon Steel
- Item
- Tubing Cutter
- PVC Pipe Capacity (In.)
- 1-5/8
- Hose Capacity (In.)
- 1-5/8
- Tube Capacity (In.)
- 1-5/8
Description
Tubing Cutter, Cutting Action Ratcheting, Body Material Aluminum and Plastic, Blade Material Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.