This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WW-3043-10
- Zoro #
- G5574199
- UPC #
- 095641219799
- Country of Origin
- Mexico
Dimensions
- Platform Depth
- 24.3 in
- Platform Width
- 14-3/4"
- Step Depth
- 3 in
- Platform Height
- 9 ft 6 in
- Bottom Width
- 33 3/8 in
- Ladder Height
- 12 ft 4 in
Description
Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft 4 in, Load Capacity 300 lb, Number of Steps 10, Base Spread 85 in, Bottom Width 33 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3043, Includes Multifunctional top with tool slots, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.