Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 48 in. L, Steel Frame

  • Mfr # 48XK56

  • Zoro # G4702525


product price: $849.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
48 in
Overall Width
24 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48XK56
Zoro #
G4702525
UPC #
733351041308
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
48 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 14 in
Caster Wheel Dia.
10 in
Caster Wheel Width
3-1/2 in
Deck Width
24 in
Deck Length
48 in
Deck Height
14 in
Overall LxWxH
48 in x 24 in x 36 in
Caster Width
3-1/2 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
Platform Truck
Handle Type
Removable Raised
Assembled/Unassembled
Assembled
Caster Wheel Material
Pneumatic
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Deck Material
Wood
Handle Pocket Location
Single End
Frame Material
Steel
Features
Fixed Pipe Pockets At Both Ends are Used for Removable Handles
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Caster Wheel Type
Pneumatic
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Foldable
No

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 36 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Height 14 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.