Zoro Homepage

Plier and Wrench Set, Dipped, 8 Pcs

  • Mfr # 793LA6

  • Zoro # G107386042


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Includes
6 in Diagonal, 6 in Slip Joint, 6 in, 10 in, 12 in Tongue and Groove, 8 in Adjustable Wrench, 8 in Long Nose, 9 in Linemans's
Plier Material
Steel
Features
High Leverage
Overall Length
6 in, 6 1/8 in, 6 5/8 in, 8 1/4 in, 9 3/4 in, 10 in, 12 in
Handle Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LA6
Zoro #
G107386042
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in, 6 1/8 in, 6 5/8 in, 8 1/4 in, 9 3/4 in, 10 in, 12 in

Details

Item
Plier and Wrench Set
Includes
6 in Diagonal, 6 in Slip Joint, 6 in, 10 in, 12 in Tongue and Groove, 8 in Adjustable Wrench, 8 in Long Nose, 9 in Linemans's
Plier Material
Steel
Features
High Leverage
Handle Style
Standard
Tether Ready
No
Number of Pliers
8
Additional Tools Included
Adjustable Wrench
Handle Color
Blue
Plier Types
Slip Joint, Tongue & Groove, Long Nose, Diagonal Cutter, Lineman's
Insulated
No
Standards
ASME B 107.500
Finish
Polished, Chrome Plated
Container Type
Pouch
Pliers Included
6 in Slip-Joint, 6 in, 10 in, 12 in Tongue and Groove, 6 in Diagonal, 8 in Long-nose, 9 in Linemans's,
Non-Sparking
No
Grip Material
Plastic
Jaw Opening Type
Manual
ESD-Safe
No

Description

Plier and Wrench Set, ESD-Safe No, Insulated No, Number of Pliers 8, Plier Types Slip Joint, Tongue & Groove, Long Nose, Diagonal Cutter, Lineman's, Pliers Included 6 in Slip-Joint, 6 in, 10 in, 12 in Tongue and Groove, 6 in Diagonal, 8 in Long-nose, 9 in Linemans's,, Jaw Opening Type Manual, Grip Style Standard Cushion, Additional Tools Included Adjustable Wrench, Container Type Pouch, Features High Leverage, Finish Polished, Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.