Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier Holder, Leather, 2-3/4x3/4 x8-3/4 In

  • Mfr # 13T131

  • Zoro # G4789215


product price: $8.89
/ea

Key Features

Material
Leather
Color
Tan
Height
8 3/4 in
Width
2 3/4 in
Fits Belts Up To
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13T131
Zoro #
G4789215
UPC #
190735742747
Country of Origin
India

Dimensions

Height
8 3/4 in
Width
2 3/4 in
Depth
3/4 in
Overall Width
2 3/4 in
Overall Height
8 7/8 in
Overall Depth
1 1/4 in
For Maximum Belt Width
2 1/4 in

Details

Item
Tool Holster
Material
Leather
Color
Tan
Fits Belts Up To
2 3/4 in
Number of Pockets
1
Style
Holster
Compatible with Manufacturer Model No.
3503, C501, E4501, E4521
Compatible with Product Type
Tool Belts
Primary Application
General Purpose
Belt Attachment Type
Slotted
Closure Type
Open Top
Number of Outside Pockets
1
Attachment Type
Belt Slot
Machine Washable
Not Machine Washable
Tether Capable
Not Tether Capable
Number of Inside Pockets
0
For Tool Type
Pliers

Description

Tool Holster, Attachment Type Belt Slot, Closure Type Open Top, Color Tan, Compatible with Manufacturer Model No. 3503, C501, E4501, E4521, Compatible with Product Type Tool Belts, Features Not Applicable, For Maximum Belt Width 2 1/4 in, For Maximum Tool Length Not Applicable, Includes Not Applicable, Machine Washable Not Machine Washable, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 1 1/4 in, Overall Height 8 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.