Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio

  • Mfr # 48H965

  • Zoro # G7504953


product price: $12.89
/ea

Key Features

Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
Dual Cartridge Manual Applicator
Application
Use with Applicator No. 48H964
Color
Gray
Includes
Plunger Kits for 1:1, 2:1, 4:1, 10:1 Mix Ratios
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48H965
Zoro #
G7504953
UPC #
190735847220
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/8 in

Details

Item
Plunger
Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
Dual Cartridge Manual Applicator
Application
Use with Applicator No. 48H964
Color
Gray
Includes
Plunger Kits for 1:1, 2:1, 4:1, 10:1 Mix Ratios
Product Type
Plunger
Compatible Mfr Part Number
48H964
Connection Type
Threaded
Material
ABS

Description

Plunger, Color Gray, Connection Type Threaded, For Use With Dual Cartridge Manual Applicator, Includes Plungers for 1:1, 2:1, 4:1, 10:1 Mix Ratios, Material ABS, Product Type Plunger, Mixing Ratio 1:1, 10:1, 2:1, 4:1, Overall Length 7 1/8 in, Compatible Grainger Part Number 48H964, 48H965, Compatible Mfr Part Number 48H964

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.