Zoro Homepage

Pneumatic Seat Creeper, 17-1/3 In

  • Mfr # 1MZJ1

  • Zoro # G2724075


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Frame: Steel
Length
15 in
Width
15 in
Features
Plywood Under Foam Padding, Pneumatic Adjusting, Tool Tray, Vinyl Seat
Caster Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZJ1
Zoro #
G2724075
UPC #
190735754412
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Caster Size
2 1/2 in
Height
17-5/16 to 22 in
Overall Length
15 in
Overall Width
15 in
Overall Height
21 7/16 in
Seat Height
21 7/16 in
Height Range
17 5/16 in to 21 5/16 in
Dimensions
21 7/16 in x 15 in x 15 in
Caster Wheel Diameter
2 1/2 in

Details

Material
Frame: Steel
Features
Plywood Under Foam Padding, Pneumatic Adjusting, Tool Tray, Vinyl Seat
Number of Wheels
5
Caster Type
Swivel
Item
Creeper Seat
Frame Material
Steel
Duty Rating
Standard-Duty
Maximum Load Capacity
250 lb
Seat Adjustability
Adjustable
Creeper Seat Style
Creeper Seat

Description

Creeper Seat, Creeper Seat Style Creeper Seat, Standard-Duty, Adjustable, Maximum Load Capacity 250 lb, Seat Height 21 7/16 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Dimensions 21 7/16 in x 15 in x 15 in, Height 17-5/16 to 22 in, Height Range 17 5/16 in to 21 5/16 in, Number of Wheels 5, Overall Height 21 7/16 in, Overall Length 15 in, Overall Width 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.