Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Scriber, Carbide, w/Magnet End

  • Mfr # 4KY32

  • Zoro # G3232722


product price: $5.49
/ea

Key Features

Point Type
Straight
Magnet End
Yes
Overall Length (In.)
5 in
Handle Material
Aluminum
Threaded Points
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KY32
Zoro #
G3232722
UPC #
190735850879
Country of Origin
China

Dimensions

Overall Length (In.)
5 in
Handle Dia. (In.)
5/16 in
Overall Length
5 in
Tip Size
4 1/2 mm
Handle Diameter
5/16 in
Handle Width
5/16 in

Details

Item
Pocket Scriber
Point Type
Straight
Magnet End
Yes
Handle Material
Aluminum
Threaded Points
No
Tip Material
Carbide
Handle
Solid/Knurled with Magnet
Head
Round
Replaceable Tip
No
Finish
Chrome Plated
Includes
Vinyl Pouch
Features
Pen Style Handle with Pocket Clip
Product Type
Scriber
Non-Sparking
No
Tip Type
Straight
Threaded Tip
Non-Threaded Tip
Handle Shape
Round
Magnetic Tip
Magnetic
Tip Style
Retractable
Removable Tip
Removable Tip
ESD-Safe
No
Handle Texture
Knurled
Compatible Material
Aluminum, Plastic, Stainless Steel
Number of Pieces
1

Description

When you need to mark a precise line on metal, the Westward 4KY32 Pocket Scriber is an essential tool. It has a solid/knurled handle with a magnet at the end. The carbide tip of this pocket scriber makes it ideal for marking lines on metal surfaces. This 5 in. long pocket scriber has a round head and comes with a magnet attached to its handle. Its chrome plated finish protects against rust and corrosion, while its knurled handle offers excellent grip even when your hands are wet or oily. When you want to get the job done right, use the Westward Carbide Scribers and Probes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.