Zoro Homepage

Pole Sander w/Wood Pole, 9 x 3-1/4 In

  • Mfr # 13P490

  • Zoro # G4791473


product price: $21.19
/ea

Key Features

Size
9-1/4 in
Application
For Sanding Wallboard
Construction
Aluminum/Wood
Characteristics
48 in Handle
Width (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P490
Zoro #
G4791473
UPC #
190735742020
Country of Origin
Taiwan, Province of China

Dimensions

Size
9-1/4 in
Width (In.)
3 1/4 in
Length (In.)
50 3/4 in
Overall Length
50 3/4 in
Overall Width
3 1/4 in

Details

Item
Pole Sander with Wood Pole
Application
For Sanding Wallboard
Construction
Aluminum/Wood
Characteristics
48 in Handle
Includes
Pole Handle; Sander Head
Number of Pieces
1

Description

This Westward 13P490 Pole Sander with Wood Pole is the perfect tool for sanding wallboard. The drywall sander has a 48 in handle, making it easy to reach hard-to-reach places. This pole sander is constructed of aluminum and wood, giving it the durability you need when working on walls. It has a length of 50 3/4 in., width of 3 1/4 in., and a 9 x 3-1/4 in. size that makes it an ideal fit for sanding large areas quickly and efficiently. If you are looking for an efficient way to sand walls, look no further than this Westward Drywall Specialty Tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.