Zoro Homepage

Polycarbonate Plate Gold Coated, Shade 12

  • Mfr # 33N559

  • Zoro # G4698906


product price: $20.89
/ea

Key Features

For Use With
Welding Helmets: 4UZY8, 22XX36, 22XX37, 22XX38, 33N556, 22XX39, 22XX40, 22XX41, 22XX42, 22XX43, 22XX44, 6VF5, 22XX45, 22XX46, 22XX47
Standards
ANSI Z87.1
Color
Black
Material
Nylon
Plate Size
10.25 in x 9.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N559
Zoro #
G4698906
UPC #
190735814840
Country of Origin
China

Dimensions

Plate Size
10.25 in x 9.48 in
Thickness
2.0 in
Length
10 1/4 in
Width
9 1/2 in

Details

Item
Hard Hat Adapter
For Use With
Welding Helmets: 4UZY8, 22XX36, 22XX37, 22XX38, 33N556, 22XX39, 22XX40, 22XX41, 22XX42, 22XX43, 22XX44, 6VF5, 22XX45, 22XX46, 22XX47
Standards
ANSI Z87.1
Color
Black
Material
Nylon
Characteristics
Hard cap adapter
Compatible with Brand
Westward

Description

Hard Hat Adapter, Color Black, Compatible with Brand Westward, Compatible with Grainger Part Number 22XX36, 22XX37, 22XX38, 22XX39, 22XX40, 22XX41, 22XX42, 22XX43, 22XX44, 22XX45, 22XX46, 22XX47, 33N556, 4UZY8, 6VF5, For Use With Welding Helmets: 4UZY8, 22XX36, 22XX37, 22XX38, 33N556, 22XX39, 22XX40, 22XX41, 22XX42, 22XX43, 22XX44, 6VF5, 22XX45, 22XX46, 22XX47, Length 10 1/4 in, Material Nylon, Standards ANSI Z87.1, Width 9 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.