Zoro Homepage

polystyrene, Compartment Cabinet, 6 in D x 7 1/4 in H x 14 3/4 in W

  • Mfr # 31TT93

  • Zoro # G9010251


product price: $30.19
/ea

Key Features

Overall Width
14 3/4 in
Overall Depth
6 in
Overall WxDxH
14 3/4 in x 6 in x 7 1/4 in
Overall Height
7 1/4 in
Drawer HxWxD
(20) 1 1/2 in x 2 1/2 in x 5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TT93
Zoro #
G9010251
UPC #
190735811061
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
14 3/4 in
Overall Depth
6 in
Overall WxDxH
14 3/4 in x 6 in x 7 1/4 in
Overall Height
7 1/4 in
Drawer HxWxD
(20) 1 1/2 in x 2 1/2 in x 5 3/4 in
Drawer Height
1 1/2 in
Drawer Width
2 1/2 in
Drawer Depth
5 3/4 in
Depth of Cabinet
6 in
Depth
6"
Width of Cabinet
14 3/4 in
Width
14-3/4"
Mounting Hole Diameter
3/8 in
Height of Cabinet
7 1/4 in

Details

Number of Drawers
20
Number of Bins
20
Color
Clear/Black
Number of Shelves
1
Includes
(4) Rubber Pads, Label; Dividers
Load Capacity
6.6 lb
Material
polystyrene
Number of Adjustable Dividers
1
Item
Compartment Cabinet
Cabinet Color
Black
Bin Cabinet Style
Drawer
Finish
Unfinished
For Use With
31TT96
ESD Conductive
No
Bin Color
Clear/Black
Divider Adjustment Increments
3/16 in
Number of Dividers
20
Number of Removable Dividers
1
Adjustable Dividers
Yes
Stackable
Yes
Frame Assembled
Assembled
Method of Construction
Plastic Injection
Overall Load Capacity
6.6 lb
Material - Cabinets
Polystyrene
Finish - Cabinets
Unfinished
Number of Mounting Holes
2
Number of Rows
4
Drawer Handle Type
Pull
Cabinet Storage Components
Drawers
Number of Columns
5
Maximum Number of Stacked Cabinets
2
No. of Drawers
20
Includes Dividers
Yes

Description

Drawer Bin Cabinet, Cabinet Color Black, Cabinet Material Polystyrene, Drawer Color Clear, Drawer HxWxD (20) 1 1/2 in x 2 1/2 in x 5 3/4 in, Drawer Material Polystyrene, ESD Conductive No, Number of Dividers 20, Number of Drawers 20, Overall Depth 6 in, Overall Height 7 1/4 in, Overall Width 14 3/4 in, Stackable Yes, Divider Adjustment Increments 3/16 in, Adjustable Dividers Yes, Cabinet Storage Components Drawers, Drawer Depth 5 3/4 in, Drawer Handle Type Pull, Drawer Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.