Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

polystyrene, Compartment Cabinet, 7 in D x 9 3/4 in H x 17 3/4 in W

  • Mfr # 31TT95

  • Zoro # G9010276


product price: $49.29
/ea

Key Features

Overall Width
17 3/4 in
Overall Depth
7 in
Overall WxDxH
17 3/4 in x 7 in x 9 3/4 in
Overall Height
9 3/4 in
Drawer HxWxD
(1) 13 5/16 in x 8 3/4 in x 6 1/4 in, (10) 1 1/2 in x 3 1/2 in x 6 1/4 in, (3) 1 1/2 in x 8 3/4 in x 6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TT95
Zoro #
G9010276
UPC #
190735811085
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
17 3/4 in
Overall Depth
7 in
Overall WxDxH
17 3/4 in x 7 in x 9 3/4 in
Overall Height
9 3/4 in
Drawer HxWxD
(1) 13 5/16 in x 8 3/4 in x 6 1/4 in, (10) 1 1/2 in x 3 1/2 in x 6 1/4 in, (3) 1 1/2 in x 8 3/4 in x 6 1/4 in
Drawer Height
1 1/2 in, 3 5/16 in
Drawer Depth
6 1/4 in
Drawer Width
3 1/2 in, 8 3/4 in
Depth of Cabinet
7 in
Depth
7"
Mounting Hole Diameter
3/8 in
Width of Cabinet
17 3/4 in
Width
17-3/4"
Height of Cabinet
9 3/4 in

Details

Number of Drawers
14
Number of Bins
14
Color
Clear/Black
Number of Shelves
0
Includes
(4) Rubber Pads, Label; Dividers
Load Capacity
8.8 lb
Material
polystyrene
Number of Adjustable Dividers
1
Cabinet Color
Black
Item
Compartment Cabinet
Bin Cabinet Style
Drawer
ESD Conductive
No
Finish
Unfinished
For Use With
31TT97
Bin Color
Clear/Black
Number of Dividers
10
Divider Adjustment Increments
3/16 in
Number of Removable Dividers
1
Adjustable Dividers
Yes
Stackable
Yes
Method of Construction
Plastic Injection
Frame Assembled
Assembled
Overall Load Capacity
8.8 lb
Finish - Cabinets
Unfinished
Material - Cabinets
Polystyrene
Number of Mounting Holes
2
Number of Rows
5
Drawer Handle Type
Pull
Cabinet Storage Components
Drawers
Maximum Number of Stacked Cabinets
2
Number of Columns
3
No. of Drawers
14
Includes Dividers
Yes

Description

Drawer Bin Cabinet, Cabinet Color Black, Cabinet Material Polystyrene, Drawer Color Clear, Drawer HxWxD (1) 13 5/16 in x 8 3/4 in x 6 1/4 in, (10) 1 1/2 in x 3 1/2 in x 6 1/4 in, (3) 1 1/2 in x 8 3/4 in x 6 1/4 in, Drawer Material Polystyrene, ESD Conductive No, Number of Dividers 10, Number of Drawers 14, Overall Depth 7 in, Overall Height 9 3/4 in, Overall Width 17 3/4 in, Stackable Yes, Divider Adjustment Increments 3/16 in, Adjustable Dividers Yes, Cabinet Storage Components Drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.