Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Parts Washer, 2.5 gal, Water Pump

  • Mfr # 45KE71

  • Zoro # G5579047


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
2.5 gal
Tank Width (In.)
13 3/4 in
Tank Length (In.)
20 7/16 in
Tank Height (In.)
7 7/8 in
Nominal Tank Depth (In.)
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45KE71
Zoro #
G5579047
UPC #
190735946718
Country of Origin
Korea, Republic of

Dimensions

Tank Width (In.)
13 3/4 in
Tank Length (In.)
20 7/16 in
Tank Height (In.)
7 7/8 in
Nominal Tank Depth (In.)
3.94 in
Overall Length (In.)
24 7/16 in
Overall Width (In.)
17 15/16 in
Overall Height (In.)
10 1/16 in
Overall Depth
24 7/16 in
Overall Height
10 1/16 in
Tank Overall Height
7 7/8 in
Overall Width
17 15/16 in
Tank Overall Depth
20 7/16 in
Tank Overall Width
13 3/4 in

Details

Tank Capacity
2.5 gal
Drum Capacity (Gal.)
2.5 gal
Voltage
120V
Item
Parts Washer
For Use With
Water Based Products
Construction
Plastic
Output Frequency (Hertz)
60 Hz
Temp. Range (F)
32 Degrees to 95 Degrees F
Filtration
Yes
Type
Water Pump
Drum Capacity
2.5 gal
Maximum Fluid Level
3 15/16 in
Cleaning Method
Manual
Series
Case
Minimum Operating Temperature
32 Degrees F
Number of Flushing Stations
0
Number of Brush Stations
1
Work Lighting
No Light Included
For Solution Base Type
Water-Based
Tank Material
Plastic
Horsepower
29/500 hp
Maximum Operating Temperature
95 Degrees F
Frequency
60 Hz
Maximum Operating Temperature
95 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Manual, Tank Material Plastic, Tank Capacity 2.5 gal, Maximum Fluid Level 3 15/16 in, Load Capacity Not Applicable, Tank Overall Width 13 3/4 in, Tank Overall Depth 20 7/16 in, Tank Overall Height 7 7/8 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 95 Degrees F, Voltage 120V, Horsepower 29/500 hp, Includes Brush, Cable, Cleaning Solution Included Not Applicable, Drum Capacity 2.5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.