Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Parts Washer, 5 gal, Water Pump

  • Mfr # 45KE72

  • Zoro # G5579038


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
5 gal
Tank Width (In.)
16 5/16 in
Tank Length (In.)
25 13/16 in
Tank Height (In.)
6 7/8 in
Nominal Tank Depth (In.)
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45KE72
Zoro #
G5579038
UPC #
190735946701
Country of Origin
Korea, Republic of

Dimensions

Tank Width (In.)
16 5/16 in
Tank Length (In.)
25 13/16 in
Tank Height (In.)
6 7/8 in
Nominal Tank Depth (In.)
3.19 in
Overall Length (In.)
30 3/4 in
Overall Width (In.)
20 11/16 in
Overall Height (In.)
9 7/16 in
Tank Overall Height
6 7/8 in
Tank Overall Depth
25 13/16 in
Overall Height
9 7/16 in
Overall Width
20 11/16 in
Tank Overall Width
16 5/16 in
Overall Depth
30 3/4 in

Details

Tank Capacity
5 gal
Construction
Plastic
Voltage
120V
Item
Parts Washer
Temp. Range (F)
32 Degrees to 95 Degrees F
For Use With
Water Based Products
Type
Water Pump
Output Frequency (Hertz)
60 Hz
Filtration
Yes
Drum Capacity (Gal.)
5 gal
Tank Material
Plastic
Minimum Operating Temperature
32 Degrees F
Drum Capacity
5 gal
Number of Flushing Stations
0
Maximum Fluid Level
3 3/16 in
Work Lighting
No Light Included
Maximum Operating Temperature
95 Degrees F
Series
Case
Cleaning Method
Manual
Horsepower
29/500 hp
Frequency
60 Hz
For Solution Base Type
Water-Based
Number of Brush Stations
1
Maximum Operating Temperature
95 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Manual, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 3 3/16 in, Load Capacity Not Applicable, Tank Overall Width 16 5/16 in, Tank Overall Depth 25 13/16 in, Tank Overall Height 6 7/8 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 95 Degrees F, Voltage 120V, Horsepower 29/500 hp, Includes Brush, Cable, Tool Holder, Cleaning Solution Included Not Applicable, Drum Capacity 5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.