Poultry Shear, RH, Blue, 8 In. L
Mfr # 4YP40
Zoro # G3314507
product price: $14.19
/eaKey Features
Blade Material
Stainless Steel
Handle Material
Nylon
Overall Length
8 in
Handle Color
Blue
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4YP40
Zoro #
G3314507
UPC #
190735859742
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 in
Length of Cut
3 1/4 in
Details
Item
Shears
Blade Material
Stainless Steel
Handle Material
Nylon
Handle Color
Blue
NSF Certified
No
Handle Style
Straight
Adjustable
No
Cutting Edge
Knife
Handle Design
Enlarged Lower Ring
Left/Right Hand
Right Hand
Tip Shape
Sharp
Product Type
Poultry Shears
Hand Orientation
Right-Hand
Cutting Edge Type
Straight
Description
Shears, Adjustable No, Application Kitchen, Blade Material Stainless Steel, Cutting Edge Type Straight, Features They're Suited for Cutting through Bundles of Herbs, Kitchen Twine and Processing, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Enlarged Lower Ring, Handle Material Nylon, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.