Poultry Shear, Right Hand, 9 In. L
Mfr # 4YP39
Zoro # G2914143
product price: $18.69
/eaKey Features
Blade Material
Stainless Steel
Handle Material
Nylon
Overall Length
9 in
Handle Color
Blue
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4YP39
Zoro #
G2914143
UPC #
190735859735
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9 in
Length of Cut
3 1/2 in
Details
Item
Shears
Blade Material
Stainless Steel
Handle Material
Nylon
Handle Color
Blue
NSF Certified
No
Adjustable
No
Handle Style
Offset
Cutting Edge
Knife
Handle Design
Enlarged Lower Ring
Left/Right Hand
Right Hand
Tip Shape
Sharp
Product Type
Poultry Shears
Cutting Edge Type
Straight
Hand Orientation
Right-Hand
Description
Shears, Adjustable No, Application Kitchen, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Long Bottom Blade and Handle, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Enlarged Lower Ring, Handle Material Nylon, Handle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.